1/2 inch sleeve 12-angle
1/2 inch socket wrench bi-hexagon Ko-ken
SKTWRNCH-1/2IN-BIHEX-12MM
Art.-no. 0715131129
EAN 4046777447538
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Outer hexagon |
Width across flats | 12 mm |
Length (L1) | 37 mm |
Socket wrench external diameter (D1) | 17.8 mm |
Socket wrench external diameter 2 (D2) | 22 mm |
Socket wrench depth (t) | 10 mm |
