Welcome to Würth Latvia For trade customers only

1/2 inch sleeve 12-angle

1/2 inch socket wrench bi-hexagon Ko-ken
SKTWRNCH-1/2IN-BIHEX-17MM

Art.-no. 0715131179

EAN 4046777447576

Individual price display after login
1/2 inch sleeve 12-angle

Art.-no. 0715131179

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Outer hexagon

Width across flats

17 mm

Length (L1)

37 mm

Socket wrench external diameter (D1)

24 mm

Socket wrench external diameter 2 (D2)

22 mm

Socket wrench depth (t)

12.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information