1/2" socket spanner bit with ratchet with two balls
1/2 inch socket spanner with two attachment balls
SKTWRNCH-1/2IN-BALL-WS10
Art.-no. 071313110
EAN 4011231704137
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Surface: chrome finish, polished/brushed
- Socket: 1/2 inch square socket, ball retainer groove
- Bit: for hexagonal heads, metric, ratchet with two balls and spiral split ring
- Model: Short version
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
Application area
For hard-to-reach places, the ratchet also works with low hexagon screws and A2 screws
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 10 mm |
Length (L1) | 36 mm |
Socket wrench external diameter (D1) | 15.3 mm |
Socket wrench external diameter 2 (D2) | 21 mm |
Socket wrench depth (t) | 6 mm |
Surface | Chrome plated |
