1/4-inch socket wrench insert
Hexagon socket wrench E 6.3 (1/4 inch) magnet long
IMPSKTWRNCH-1/4IN-WS5/16IN-L65MM
Art.-no.
0614999001
EAN 4058794754186
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hexagonal with magnet
- Permanent high strength Alnico magnet.
- High quality tool steel.
- Heat treated for long life.
Product information
Datasheets(X)
Application area
Fits the following machines: Wurth, Bosch, Skil, Atlas Copco, Ingersoll-Rand, Hitachi, Makita, AEG, Metabo, Black & Decker, Deprag, etc.
![]() | |
Width across flats | 5/16 inch |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Length (L) | 65 mm |
Socket wrench depth to magnet (l) | 4.2 mm |
Socket wrench external diameter (D) | 12.5 mm |
