Welcome to Würth Latvia For trade customers only

3/8" connector

3/8 inch connector
ADAPTER 3/8INDRIVE 1/2

Art.-no. 071512 37

EAN 4046777447491

Individual price display after login
3/8" connector

Art.-no. 071512 37

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Standard: DIN 3123, ISO 3316

  • Chrome-plated version

  • Drive: 3/8 inch square socket

  • Tip: 1/2 inch or 1/4 inch external square drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size (S1)

1/2 inch

Drive (S2)

3/8 inch

Material

Steel

Surface

Chrome plated

Length (L1)

34 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information