3/8-inch socket wrench For TX screws, short
3/8 inch socket wrench TX
3/8. TX-SOCKET T-40
Art.-no.
0715123409
EAN 4046777447255
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
- Surface: Chrome-plated
- Drive: 3/8 inch square drive, ball catch groove
- Output: TX
Product information
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | TX40 |
Tip type | TX |
Design | Short |
Length (L1) | 50 mm |
Socket wrench external diameter (D1) | 50 mm |
Material | Steel |
Surface | Chrome plated |