Welcome to Würth Latvia For trade customers only

3/8-inch socket wrench For TX screws, short

3/8 inch socket wrench TX
3/8. TX-SOCKET T-45

Art.-no. 0715123459
EAN 4046777447262

Prices for customers after login
3/8-inch socket wrench For TX screws, short

Art.-no. 0715123459

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Chrome-plated

  • Drive: 3/8 inch square drive, ball catch groove

  • Output: TX
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

TX45

Tip type

TX

Design

Short

Length (L1)

50 mm

Socket wrench external diameter (D1)

18 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information