34° half-head collated nails AN
Nail AN steel zinc-plated half round head grooved
NL-AN5090-HRDHD-GRVD-(A4C)-2,8X50
Art.-no.
5900000015
EAN 4053479277226
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, yellow passivated (A4C), grooved, resinated
In practical carrying box
Tested in accordance with EN 14592:2008+A1:2012
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Design | Grooved and resin-coated |
Head type | Button head |
Length (L) | 50 mm |
Shank diameter (Øds) | 2.8 mm |
Head diameter (Ø dk) | 7.2 mm |
Suitable for device type | Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL |