ASSY steel black zinc plated PT cs head AW
ASSY steel black zinc plated PT cs head AW
ASSY C/S CHIP BRD SCR SHENK ZN 5X80
Art.-no. 015115 80
EAN 4011231203432
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 80 mm |
Internal drive | AW25 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 7.261 g |