Acrylic fire seal Sealfire W100 CE
Acrylic fire retardant seal W100 CE
SEALFIRE W100 CE ACRYL 310ML
Art.-no. 0893303010
EAN 4053479961743
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flame-resistant expanding sealing compound for sealing joints and cavities in structural elements
- Bonds easily to a variety of building materials, such as masonry, concrete, steel, gypsum, wood, glass and anodised aluminium plates.
- Creates an elastic, watertight and durable acoustic joint.
- Can be used in the joints and expansion joints of walls and intermediate floors, as well as for sealing metal pipes and fire door frames. Cannot be used outdoors or in areas that are continuously humid, joints that are susceptible to wear or bitumen product joints.
Product information
Datasheets(X)
Colour | White |
Contents | 310 ml |
Building material class | F - Of high flammability |
Building material class conditions | in accordance with DIN EN 13501-1 |
Ultraviolet resistance | Good |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Container | Cartridge |
Stretch capacity | 7.5 % |
Full curing speed | 2 mm/d |
Density | 1.5 kg/l |
Min. skin-formation time | 15 min |
Weight of content | 320 g |