Action Warm and Cool – work socks
Work sock, Action
ACTION WARM AND COOL WORK SOCKS 41-45
Art.-no.
5358000044
EAN 4056807025445
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Warms when cold, cools when hot and evaporates moisture effectively
- Thermo Cool is a material with an advanced cross-section that optimises your body's natural heat regulation abilities
- The sock’s material cools you by means of evaporation and prevents heat from escaping from your skin, depending on your needs.
- It is excellent in frequently changing conditions or in situations where your body temperature will quickly change due to varying activity levels or temperature.
- Sizes 36-40, 41-45, 46-48
Product information
Datasheets(X)
Colour | Black |
Washable at | 40°C |
Number of socks | 1 Pair |