Welcome to Würth Latvia For trade customers only

Additional light LED Impulse

Additional headlight LED W-Light Impulse
ADDLHDLGHT-(SEEKER 10X)-40W-245X72X103MM

Art.-no. 9501021521

EAN 6438255210167

Prices for customers after login
Additional light LED Impulse

Art.-no. 9501021521

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-Light Impulse represents the cutting edge of modern auxiliary lighting
  • This slimmest bar light on the market has a frameless design

  • It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it

  • Versatile fastening options and a long power cable facilitate installation


9501 007 957, type ref. 30, W-Light Impulse I


12 x 5 W Osram LED, 5040 lm theoretical light output, 3963 lm measured, 5000 K, 1 lux @ 360 m, power consumption: 3.4 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 30, R10


9501 007 923, type ref. 37.5, W-Light Impulse II


18 x 5 W Osram LED, 7560 lm theoretical light output, 5600 lm measured, 5000 K, 1 lux @ 409 m, power consumption: 5.3 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10


9501 008 606, type ref. 37.5, W-Light Impulse III


36 x 5 W Osram LED, 15120 lm theoretical light output, 11400 lm measured, 5000 K, 1 lux @ 549 m, power consumption: 9.6 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10


9501 015 996


20 x Osram LED, 12000 lm theoretical light output, 7600 lm measured light output, 5700K, 1 lux @401m, power consumption 5.98A @ 13.7V, 220cm cable, 2-pin DT plug, R112, R10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

245 mm

Width

72 mm

Height

103 mm

Cable length

0.5 m

Power rating

40 W

IP protection class

IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information