Adjustable open-end wrench
Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(PHR)-(WS0-13)
Art.-no. 071522204
EAN 4053479765303
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Clockwise model with metric scale for rapid and reliable identification of width across flats
- Standard: DIN 3117/ISO 6787
- Surface: polished head
Product information
Datasheets(X)
Max. width across flats (A) | 13 mm |
Length (L) | 115 mm |
Length in inches (L) | 4 in |
Max. external dimension of wrench head (B) | 35 mm |
Jaws thickness (T) | 9.5 mm |
Thickness (S) | 9.5 mm |
Jaw position | 22.5 Degree |