Alkaline manganese button cell 1.5 V
Button cell alkali-manganese
RDCLL-LR44-A76-1,5V
Art.-no. 0827090044
EAN 7638900083071
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Low level of self-discharge
Application area
Vehicle key
Hand-held transmitter
Digital slide gauge
Digital Pocket Multimeter
Vehicle key
Hand-held transmitter
Digital slide gauge
Digital Pocket Multimeter
Product information
Datasheets(X)
Application area
Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers
IEC designation for button-cell batteries | SR 44/LR 44 (V 13 GS(V13 GA); V357; A76 |
Nominal voltage | 1.5 V/DC |
Diameter x height | 11.60 x 5.4 mm |
Diameter | 11.60 mm |
Height | 5.4 mm |
Type of rechargeable battery/battery | Alkali |