Allen key 1/4"
Bit hexagon socket E 6,3 (1/4)
BIT-HEXSKT-MET-1/4-4,0X50MM
Art.-no. 5737640
EAN 4892795097718
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 4 mm |
Tip type | For hexagon socket |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |