Welcome to Würth Latvia For trade customers only

Allen key 1/4"

Bit hexagon socket E 6,3 (1/4)
BIT-HEXSKT-MET-1/4-5,0X50MM

Art.-no. 5737650

EAN 4056807697352

Individual price display after login
Allen key 1/4"

Art.-no. 5737650

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5 mm

Tip type

For hexagon socket

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information