Welcome to Würth Latvia For trade customers only

Aluminium wheel rim cleaner

Aluminium rim cleaner
RIMCLNR-ALU-CANISTER-5LTR

Art.-no. 089010205
EAN 4056807090436

Prices for customers after login
Aluminium wheel rim cleaner

Art.-no. 089010205

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acidic special cleaner for light-alloy wheel rims

Contains phosphoric acid


Removes even the most stubborn brake dust deposits, as well as tar splashes and other difficult to remove contamination



Economical to use


  • Saves time and money

  • If used regularly, the original appearance is restored. The build-up of new soiling is prevented.


AOX and silicone-free

Notice

Use only on light-alloy wheel rims. Do not use on hot wheel rims or in direct sunlight. Do not spray on vehicle paint, chrome, highly polished aluminium, plastic or other surfaces.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For gentle cleaning of light-alloy wheel rims

Instructions

Spray wheel rims to be cleaned fully and evenly. Particularly with stubborn dirt or rough surfaces, the cleaning effect can be increased by using the Würth hand brush or sponge. Do not exceed the application time of 30 seconds. With unpainted aluminium wheel rims, carry out a thorough material compatibility check in an invisible area.

Contents

5 l

Weight of content

5.7 kg

Container

Canister

Chemical basis

Phosphoric acid, non-ionic surfactants

Smell/fragrance

Characteristic

Colour

Colourless

pH value / conditions

1 / at 20°C

Min. flashing point

38 °C

Density/conditions

1.14 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Free of phosphoric acid

No

Bio-degradable

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information