Welcome to Würth Latvia For trade customers only

Amo® III 7.5 type 3 window frame screw Half round head

Amo III type 3 steel zinc plated yellow AW 30
SCR-PANHD-AW30-(A2L)-7,5X52

Art.-no. 023433052

EAN 4046778769547

Individual price display after login
Amo® III 7.5 type 3 window frame screw Half round head

Art.-no. 023433052

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting windows in concrete and solid stone masonry. With large half round head, lies cleanly on the frame and can be optimally covered with cover caps. Steel, yellow zinc-plated, AW30 drive
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Push-through installation

  • Immediate load-bearing capacity – no waiting after insertion

  • Removable

  • Virtually no expansion forces on insertion
Notice

Information for use


Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition



Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.



Other information


It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.



Align window frames using alignment clamps or Amo Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Fire protection test report no. 3174/0649-2 dated 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • For attaching window shackles, pivot anchors and knock-in claw fasteners (short version)

  • Thanks to the large flat head, the head sits cleanly against the window profile, thereby offering advantages when using cover caps

Length (l)

52 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated yellow

Head type

Button head

Head diameter (d(h/k))

12.5 mm

Internal drive

AW30

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information