Anchor point SKYLOTEC
ANCPT-SST-M12
Art.-no. 9501040443
EAN 8053841305201
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless and acid proof steel |
Diameter | 12 mm |
EN standard | 795 |
Height | 110 mm |
Surface | Untreated |