Welcome to Würth Latvia For trade customers only

Anti-slip adhesive tape

Anti-slip adhesive tape GRIP
ADHTPE-NONSLP-BLCK/YELL-50MMX18M

Art.-no. 098559221

EAN 4053479975061

Individual price display after login
Anti-slip adhesive tape

Art.-no. 098559221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, self-adhesive non-slip tape for slip safety on smooth surfaces.

Anti-slip protection


  • Suitable for industrial applications

  • Suitable for outdoor and indoor use


Occupational safety


  • For marking surfaces and to protect against the risk of slipping.

  • High adhesion on surfaces

  • Oil and water-resistant

  • Easy to apply
Notice

Ideal processing temperature is approx. +15° C to 30° C. The stated technical specifications are achieved after a bonding period of 24 hours at +23° C.


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

On all smooth surfaces with heavy foot and vehicle traffic, such as lorries, buses, loading surfaces, passageways, production and storage rooms, public buildings, ramps, stairs, ladders, steps on machinery, construction vehicles, cranes etc.

Instructions

Before using the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants. Remove the backing film from the adhesive tape and stick onto the surface that is to be marked or made non-slip.

Material

PVC - Polyvinyl chloride

Length

18 m

Width

50 mm

Thickness

0.9 mm

Colour

Black, Yellow

Min./max. processing temperature

0 to 35 °C

Shelf life from production/conditions

24 Month / at 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information