Auger drill bit plus plus
Auger drill bit Plus
DRLBIT-AUGER-TS-HEX-10X250MM
Art.-no. 0650610250
EAN 4038898310808
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For rapid, energy-conserving and clean work
Low-force drilling
Round groove for excellent chip removal
Clean hole with no tear-out
High taper taps
Effortless drilling
Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).
Saves time
Through use of push-on countersink from Ø 12 mm for simultaneous countersinking of a washer during the drilling process.
Longer useful drill bit length
Extension can be used from 22 mm diameter.
Product information
Datasheets(X)
Diameter | 10 mm |
Length | 320 mm |
Working length | 250 mm |
Can be used with extension | No |
Can be used with adapter | No |