Welcome to Würth Latvia For trade customers only

Automatic welding helmet EuroONE

Automatic welding helmet EuroONE
WELDHELM-AUTM-EUROONE

Art.-no. 0984700096

EAN 3457140683933

Individual price display after login
Automatic welding helmet EuroONE

Art.-no. 0984700096

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The EuroONE automatic welding helmet provides optimal protection with adjustable protection levels from 9 to 13, and ensures clear visibility when not activated. It is powered by solar cells, so you never have to worry about battery charging. With a lightweight design and effective UV and IR protection, it is ideal for use in varied temperature conditions.
  • Automatic darkening provides optimal protection and comfort while welding

  • Adjustable glass screen with darkening area ensures flexibility for different welding tasks

  • Fast switching time from dark to light provides effective protection and increased productivity

  • Solar-powered energy supply eliminates the need for battery charging

  • Quick-adjust headband for easy adjustment and a comfortable fit

  • Wide field of view provides a good overview of the work area

  • UV and IR protection ensures protection from harmful rays

  • Lightweight design for reduced strain during prolonged use

  • Meets relevant safety and quality standards
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when not activated

Protection level 4

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 44 mm

Weight

509 g

Energy supply

Solar cells, no battery change required

UV and IR protection

Yes

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 175, EN 379, EN 166, Z87.1

Min./max. dark-to-light switching time

0.1-1 s

Colour

Red, Black

Min. dark-to-light switching time

0.1 s

Product weight (per item)

490.000 g

Light-to-dark switching time

0.06 s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information