Auxiliary light bar, holder
Auxiliary light holder
LGHTRCK-F.ADDHDLGHT-ALU-L60-W550
Art.-no. 9501006933
EAN 4062856466573
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
9501 006 933
- For three round lights, two short bar lights or one at least 550mm long bar light
- Used behind EU licence plate
- Material: 3-mm aluminium painted black
9501 006 934
- Used behind licence plate
- EU licence plate
- X-vision DOMIBAR stainless steel
- Thickness 3 mm, distance between mounting holes 350-545 mm
9501017594
- The light can be installed neatly below the licence plate
- suitable for Optibeam Super Captain One
- Material: 3 mm A2 stainless steel
- Behind the EU licence plate
Product information
Datasheets(X)
Height | 60 mm |
Width | 550 mm |
Material | Aluminium / aluminium |