Welcome to Würth Latvia For trade customers only

Basic-coated welding rod LE 48 Conarc 48

Welding electrode LE 48,Conarc 48,AWS A5.1 E7018-1
WELDELTRD-(CONARC-48)-VP-3,2X450-2,5KG

Art.-no. 098248321

EAN 5945700027900

Individual price display after login
Basic-coated welding rod LE 48 Conarc 48

Art.-no. 098248321

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Basic-coated rod, low hydrogen content HDM < 5 ml/100 g

Recovery 130%. Suitable for welding low-alloy steel.


Excellent weldability with DC+ and AC in nearly all positions, overhead and vertical up in particular.


Excellent toughness even at -40°C. Excellent X-ray soundness.


Current type AC/DC electrode+



Identification: Conarc 48/7018-1


Tip colour: orange



Proof of Performance
  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5

Notice

Classification:


  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5
  • AWS A5.1-91 E7018-1 H4R

  • EN 499-94 E46 4 B 42 H5

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

3.2 mm

Length

450 mm

Min./max. current

95-150 A/DC

Weight

2.5 kg

Standards

ISO 2560

Material

Carbon steel

American Welding Society (AWS)

A5.1: E 7018

Coating of welding electrode

Basic

Min. tensile strength

580 N/mm²

Min. current

95 A/DC

Max. current

150 A/DC

Min. longitudinal elongation

22 %

Mechanical properties, typical, clean welding material

Requirement Typical values
AWS A5.1-91 EN 499-94
Yield strength N/mm² min. 400 min. 460 480
Tensile strength N/mm² min. 490 530-680 580
Elongation % min. 22 min. 20 28
Impact strength ISO-V(J) -20°C 200
-50°C min. 47 170
-46…-50°C min. 27 100

Approvals

DNV
+

Chemical analysis

C Mn Si P S HDM
0,06 1,4 0,3 0,015 0,010 2 ml/100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information