Beauty bag
Beauty bag
BG-BEAUTY-BAG-13X24X7.5CM
Art.-no. 0WGE300501
EAN 4099618883705
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight and durable beauty bag made from high-quality polyester, offering ample space for your essentials with its compact design.
Durable & High-Quality Material
Crafted from strong polyester fabric, ensuring long-lasting use and resistance to wear and tear.
Ultra-Lightweight & Portable
Easy to carry, making it perfect for travel, gym, or everyday use.
Compact Yet Spacious
Smartly designed to hold all your makeup, skincare, and toiletries without bulk.
Sleek & Travel-Friendly
Thoughtful dimensions ensure a slim profile, fitting effortlessly into handbags, backpacks, or luggage.
Effortless Organization
Keep your cosmetics and essentials neatly arranged for quick access on the go.
Product information
Datasheets(X)
Gross weight | 185 g |
Material | PES - Polyester |
Height | 24 cm |
Length | 13 cm |
Width | 7.5 cm |