Bit box C 6.3 (1/4) 9 pcs
Bit box C 6.3 (1/4) 9 pcs
BIT-MIX-SORT-1/4IN-HEX-PZ/PH/AW-9PCS
Art.-no.
0614250111
EAN 4045989556014
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical bit set with 8 bits and a quick-change bit holder
- Bit box in high-quality, impact-resistant plastic
- A matching, exact-fit and precision clamping system prevents the bits from falling out
- Practical use and effortless organisation
- Extremely compact design – fits perfectly in any shirt or trouser pocket
Product information
Datasheets(X)
Number of pieces in assortment/set | 9 PCS |
Width | 86 mm |
Height | 53 mm |
Bit box C 6.3 (1/4) 9 pcs including:
1
x
Description:
PH2; Length: 25 mm
With colour-coding
Quantity:
1
x
2
x
Description:
PZ2; Length: 25 mm
Short bit for POZIDRIV screws
Quantity:
2
x
1
x
Description:
PZ3; Length: 25 mm
Short bit for POZIDRIV screws
Quantity:
1
x
1
x
Universal holder E 6.3 (1/4) With quick-change chuck
HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM
Description:
1/4 inch; Length: 51 mm
Quantity:
1
x
![Bit box, empty Bit box, empty](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1063782.jpg)
1
x
Bit box, empty
BITBOX-EMPTY-8PCS
Quantity:
1
x
2
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
Quantity:
2
x
2
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).