Blind rivet aluminium/steel dome head closed
Closed-end blind rivet dome head aluminium/steel
BLIND RIVET AL5056/ST DOM CLOSED 4,8X13
Art.-no.
0937754813
EAN 4053479977263
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4.8 x 13 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.0 mm |
Min./max. grip range | 6.5-8.0 mm |
Material of sleeve | Aluminium, AlMg 5.0 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 2230 N |
Tensile fracture load | 3100 N |
Head type | Truss head |