Blind rivet, flat head
Blind rivet flat head alu/steel w. painted head
BLIND RIVET 3,2X8 ALU/BLUE RR35
Art.-no. 093732 835
EAN 4053479970240
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Construction permit for Ø 4.8
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 8 mm |
Min./max. grip range | 3-5 mm |
Colour | Blue |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 1.2 mm |
Shear-fracture load | 535 N |
Tensile fracture load | 650 N |
Material of sleeve | Aluminium, AlMg 2.5 |
Material of mandrel | Steel |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 1.78 mm |
