Welcome to Würth Latvia For trade customers only

Blind rivet, flat head

Blind rivet flat head aluminium/steel zinc plated
BLIND RIVET 6,4X22 ALU

Art.-no. 093764 20
EAN 4053479987033

Prices for customers after login
Blind rivet, flat head

Art.-no. 093764 20

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
  • Multi-use blind rivet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

6.4 x 22 mm

Min./max. grip range

15-18 mm

Head diameter (dk)

12.0 mm

Head height (k1)

1.5 mm

Tensile fracture load

3100 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Mandrel diameter (dm)

3.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information