Blind rivet, flat head
Blind rivet flat head sst A4/sst A4
BLIND RIVET A4/A4 DOME 3,2X10
Art.-no. 0931083210
EAN 4053479975863
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A4 stainless steel. Mandrel: Stainless steel A4.
Standard riveting range
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 10 mm |
Min./max. grip range | 5-7 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 1900 N |
Tensile fracture load | 2500 N |
Material of sleeve | Stainless steel A4 |
Material of mandrel | Stainless steel A4 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 1.95 mm |