Blind rivet, flat head
BLIND RIVET A4/A4 DOME 3,2X6
Art.-no. 093108326
EAN 4053479969503
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A4 stainless steel. Mandrel: Stainless steel A4.
- Standard riveting range.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 6 mm |
Min./max. grip range | 1-3 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 1900 N |
Tensile fracture load | 2500 N |
Material of sleeve | Stainless steel A4 |
Material of mandrel | Stainless steel A4 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 1.95 mm |
