Blind rivet, flat head
BLIND RIVET A4/A4 DOME 4X10
Art.-no. 0931084010
EAN 4053479975887
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A4 stainless steel. Mandrel: Stainless steel A4.
- Standard riveting range.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 4.5-6.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1 mm |
Shear-fracture load | 2900 N |
Tensile fracture load | 3650 N |
Material of sleeve | Stainless steel A4 |
Material of mandrel | Stainless steel A4 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 2.42 mm |
