Welcome to Würth Latvia For trade customers only

Blind rivet, flat head

Blind rivet flat head alu/steel w. painted head
BLIND RIVET ALU/ST DOME 3,2X8 RR37/6002

Art.-no. 093732837

EAN 4053479970264

Individual price display after login
Blind rivet, flat head

Art.-no. 093732837

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)
  • Multi-use blind rivet

Construction permit for Ø 4.8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

3.2 x 8 mm

Min./max. grip range

3.5-5.5 mm

Colour

Green RR 37

Head diameter (dk)

6.5 mm

Head height (k1)

0.8 mm

Shear-fracture load

670 N

Tensile fracture load

900 N

Material of sleeve

Aluminium, AlMg 3.5

Material of mandrel

Steel

Surface of the sleeve

Lacquered

Surface of the mandrel

Zinc plated

Head type

Truss head

Mandrel diameter (dm)

1.78 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information