Blind rivet, flat head
Blind rivet dome head steel zn /steel zn
BLIND RIVET ST/ST DOME 4,8X16
Art.-no.
0935794816
EAN 4053479976402
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 16 mm |
Min./max. grip range | 10.0-11.5 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.1 mm |
Shear-fracture load | 2400 N |
Tensile fracture load | 3100 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 2.92 mm |