Welcome to Würth Latvia For trade customers only

Blind rivet, flat head

Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(0,5-2,0)-4X6

Art.-no. 09314 6

EAN 4061975928610

Individual price display after login
Blind rivet, flat head

Art.-no. 09314 6

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 6 mm

Min./max. grip range

0.5-2 mm

Head diameter (dk)

8 mm

Head height (k1)

1 mm

Drill hole diameter

4.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information