Welcome to Würth Latvia For trade customers only

Blind rivet, flat head

Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(10,0-12,0)-4,8X16

Art.-no. 093148 16

EAN 4047376846661

Prices for customers after login
Blind rivet, flat head

Art.-no. 093148 16

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4.8 x 16 mm

Min./max. grip range

10-12 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.1 mm

Min./max. drill hole diameter

4.9-5 mm

Material of sleeve

Stainless steel A2

Material of mandrel

Stainless steel A2

RoHS-compliant

Yes

Head type

Dome head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information