Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(3,5-5,5)-4X9,5
Art.-no. 09314 95
EAN 4061975928627
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 9.5 mm |
Min./max. grip range | 3.5-5.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.4 mm |
Shear-fracture load | 1150 N |
Tensile fracture load | 1630 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
