Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(4,0-6,5)-4,8X10
Art.-no. 093148 10
EAN 4061975928634
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 10 mm |
Min./max. grip range | 3.5-5.5 mm |
Head diameter (dk) | 9 mm |
Head height (k1) | 1.1 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Drill hole diameter | 5 mm |
Mandrel diameter (dm) | 4.8 mm |
