Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(4,5-6,5)-3,2X10
Art.-no. 093132 10
EAN 4046777062663
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 10 mm |
Min./max. grip range | 4.5-6.5 mm |
Head diameter (dk) | 6.4 mm |
Head height (k1) | 1.2 mm |
Shear-fracture load | 755 N |
Tensile fracture load | 1025 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Drill hole diameter | 3.3 mm |
RoHS-compliant | Yes |
Head type | Dome head |
