Blind rivet, flat head
RIV-MHD-A2/A2-4X8
Art.-no. 09314 8
EAN 4046777062724
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 8 mm |
Min./max. grip range | 2-4 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Drill hole diameter | 4.1 mm |
RoHS-compliant | Yes |
