Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(6,0-8,0)-4X12
Art.-no.
09314 12
EAN 4061975928603
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 12 mm |
Min./max. grip range | 6-8 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Drill hole diameter | 4.1 mm |
Mandrel diameter (dm) | 4.1 mm |