Welcome to Würth Latvia For trade customers only

Blind rivet, flat head

Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(7,0-9,0)-3,2X12

Art.-no. 093132 12

EAN 4046777062670

Individual price display after login
Blind rivet, flat head

Art.-no. 093132 12

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

3.2 x 12 mm

Min./max. grip range

7.0-9.0 mm

Shear-fracture load

2300 N

Tensile fracture load

1800 N

Material of sleeve

Stainless steel A2

Material of mandrel

Stainless steel A2

Drill hole diameter

3.3 mm

Standards

UNI 9200

Mandrel diameter (dm)

6.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information