Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(13-17)-6X22
Art.-no.
09376 22
EAN 4045989587452
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 22 mm |
Min./max. grip range | 13-17 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 1.5 mm |
Shear-fracture load | 4500 N |
Tensile fracture load | 2000 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 6.1 mm |
RoHS-compliant | Yes |
Head type | Flat head |
Mandrel diameter (dm) | 4 mm |