Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(24,0-29,0)-6X35
Art.-no. 09376 35
EAN 4053479731148
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 35 mm |
Min./max. grip range | 24-29 mm |
Head diameter (dk) | 12 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Standards | ISO 15977 |
RoHS-compliant | Yes |
