Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(4-6)-2,4X8,0
Art.-no.
093724 8
EAN 4011231861328
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 2.4 x 8 mm |
Min./max. grip range | 4-6 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 0.7 mm |
Shear-fracture load | 350 N |
Tensile fracture load | 450 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 2.5 mm |
RoHS-compliant | Yes |
