Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-SIDIN7337-ALU/ST-(1,5-3,0)-4X6
Art.-no.
09374 6
EAN 4011231861953
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 6 mm |
Min./max. grip range | 1-3 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1 mm |
Shear-fracture load | 1200 N |
Drill hole diameter | 4.1 mm |
RoHS-compliant | Yes |