Blind rivet, large flat head
Blind rivet big dome head aluminium/steel zn
BLIND RIVET ALU/ST LARGE 4,8X18
Art.-no. 0944104818
EAN 4053479977904
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Zinc plated steel, blue passivated (A1K).
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 18 mm |
Min./max. grip range | 12.0-14.0 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 2.5 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 2230 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium, AlMg 3.5 |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
