Blind rivet, mushroom head, open
Blind rivet big dome head alu/stl zn plated black
BLIND R 4X10 ALU/STEEL BLACK FLANGE 12MM
Art.-no.
0944412100
EAN 4053479978062
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Al/St, black base
Rivet: Al 3.5% (5154)
Mandrel: stl
Product information
Datasheets(X)
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 5-7 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 1 mm |
Shear-fracture load | 1180 N |
Tensile fracture load | 1600 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium, AlMg 3.5 |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Black anodised |
RoHS-compliant | Yes |
Head type | Truss head |