Welcome to Würth Latvia For trade customers only

Brass screw cap head DIN7996 PZ MS

DIN7996 WOOD SCR BRASS 4X30

Art.-no. 014104 30

EAN 4046777439953

Individual price display after login
Brass screw cap head DIN7996 PZ MS

Art.-no. 014104 30

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7996, brass, Pz driver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread length (thread for woodwork)

18 mm

Drive type

Z

Head height

3 mm

Head type

Button head

Material

Brass

Nominal diameter

4 mm

DIN

7996

Length

30 mm

Head diameter

8 mm

Internal drive

Z2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information