Brass screw countersunk head PZ
DIN 7997 SFS 2986 brass Z
DIN7997 WOOD SCR BRASS 3X20
Art.-no. 014009320
EAN 4053479901169
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7997 SFS 2986
Product information
Datasheets(X)
![]() | |
Material | Brass |
Nominal diameter (d) | 3 mm |
Length (l) | 20 mm |
Thread length (lg) | 12 mm |
Head diameter (dh) | 5.6 mm |
Head height (k) | 2.4 mm |
Internal drive | Z1 |
Head type | Countersunk head |
